Shop All Cable Ties
Nsi Industries
Cable Tie Tefzel 11" 50LB, PK100
Mfr # TFZ1150
Zoro # G1646010
product price: $3.35
/ea
Sold in multiples of 100 for $335.00
$335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua Blue
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material Tefzel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # TFZ1150
- Zoro # G1646010
- UPC # 662381091895
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11" |
Width | 3/16" |
Max. Bundle Dia. | 3 in |
Details
Color | Aqua Blue |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Tefzel |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.052" |
Application | Cable Bundling |
Description
Cable Tie,Tefzel,11 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 3/4, PK10 (COL2809SS)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H00MHB021000#-NSR)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- PARTNERS BRAND Beaded Security Tie, 8", Natural, 2000/Case (CTBS8A)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- ANCOR Mounting Self-Cutting Cable Ties - 8" - UV Black - 20-Pack (199300)
- Nsi Industries Cable Ties