Shop All Cable Ties
Nsi Industries
Cable Tie Purple 8" 40LB, PK100
Mfr # 840-7
Zoro # G1630662
product price: $0.03
/ea
Sold in multiples of 300 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.13"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 66
- Temp. Range 40 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 840-7
- Zoro # G1630662
- UPC # 662381091208
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.13" |
Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Actual Length | 8 in |
Details
Color | Purple |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon 66 |
Temp. Range | 40 Degrees to 185 Degrees F |
Cable Tie Duty | Standard |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.049" |
Basic Material - Cable Tie | Nylon |
Application | Cable Bundling |
Plenum Rated | Yes |
Cable Tie Properties | Impact Resistant, Plenum Rated |
Number of Straps | 1 |
Cable Tie Style | Standard |
Recommended Tool | Hand Install Only |
Description
Cable Tie, Standard, Actual Length 8 in, Width 0.13 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Purple, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Impact Resistant, Plenum Rated, Intermediate, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Plenum Rated Yes, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Recommended Tool Hand Install Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-S08BL-TA)
- ANCOR 6" UV Black Standard Cable Zip Ties - 100 Pack (199249)
- KABLE KONTROL Cable Zip Ties 60" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298B)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H06BK-TA)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (F-12-600-BK)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- Nsi Industries Cable Ties