Shop All Cable Ties
Nsi Industries
Cable Tie Green 8" 40LB, PK100
Mfr # 840-5
Zoro # G1630638
product price: $0.03
/ea
Sold in multiples of 300 for $9.00
$9.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.13"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 66
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 840-5
- Zoro # G1630638
- UPC # 662381091185
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.13" |
Max. Bundle Dia. | 2 in |
Details
Color | Green |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon 66 |
Cable Tie Duty | Standard |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.049" |
Application | Cable Bundling |
Description
Cable Tie,Green,8 In.,40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 1 Pole, 120/240V AC (QOU160)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 15" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT15NAT)
- DISCO Cable Ties, Releasable, 160mm Length, PK10 (15714PK)
- ROADPRO Cable Tie Assortment, PK25 (RPCT-25A)
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- Nsi Industries Cable Ties