Shop All Cable Ties
Nsi Industries
Cable Tie Fl Orange 7.5" 50LB, PK100
Mfr # 750-16
Zoro # G1753783
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
- Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 750-16
- Zoro # G1753783
- UPC # 662381091314
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Max. Bundle Dia. | 1-3/4 in |
Details
Color | Fluorescent Orange |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Cable Tie Duty | Standard |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.052" |
Features | Flourescent |
Application | Cable Bundling |
Description
Cable Tie,Flourescent Orange,7.5 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX COUPLING EXPANSION1-1/4"" (5144034U)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT7-50-natural)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-10-G02-BK)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- PANDUIT Cable Tie, 15.3"L, Nylon, Black, PK100 (IT9115-C0)
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 (PRT4S-M3)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- Nsi Industries Cable Ties