Shop All Cable Ties
Nsi Industries
Cable Tie Canister, PK Black Asst, PK100
Mfr # CTP-650B
Zoro # G1633237
product price: $19.89
/pk 100, $0.20/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4", 8", 11"
- Width 3/16"
- Tensile Strength 18 lb., 40 lb., 50 lb.
- Max. Bundle Dia. 3-1/8 in
- Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # CTP-650B
- Zoro # G1633237
- UPC # 662381091741
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 4", 8", 11" |
Width | 3/16" |
Max. Bundle Dia. | 3-1/8 in |
Details
Color | UV Black |
Item | Cable Tie Canister Pack |
Tensile Strength | 18 lb., 40 lb., 50 lb. |
Material | Nylon 66 |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Features | (300) 18lb. Tensile Strength, 4" Length; (300) 40lb. Tensile Strength, 8" Length; (50) 50lb. Tensile Strength, 11" Length |
Thickness | 0.052" |
Application | Cable Bundling |
Description
Cable Tie Canister,Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 50 (TY5272M)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- Nsi Industries Cable Ties