Shop All Cable Ties
Nsi Industries
Cable Tie Canister, Natural Asst, 650PK
Mfr # CTP-650N
Zoro # G1633298
product price: $15.19
/pk 650, $0.02/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4", 8", 11"
- Width 3/16"
- Tensile Strength 18 lb., 40 lb., 50 lb.
- Max. Bundle Dia. 3-1/8 in
- Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # CTP-650N
- Zoro # G1633298
- UPC # 662381091734
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 4", 8", 11" |
Width | 3/16" |
Max. Bundle Dia. | 3-1/8 in |
Details
Color | natural |
Item | Cable Tie Canister Pack |
Tensile Strength | 18 lb., 40 lb., 50 lb. |
Material | Nylon 66 |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.052" |
Features | (300) 18lb. Tensile Strength, 4" Length; (300) 40lb. Tensile Strength, 8" Length; (50) 50lb. Tensile Strength, 11" Length |
Application | Cable Bundling |
Description
Cable Tie Canister,Natural, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Switch Pres Air 054 On Fall Spno (S1-02435272000)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- GARDNER BENDER Bullet Splice Insul., M/F 22-18 AWG, PK10 (20-161PN)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V16BK-TA)
- SOUTH MAIN HARDWARE 11-in 75-lb, Fluorescent Orange, 100 Standard Nylon Tie (220169)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- GLOBAL EQUIPMENT Global Industrial„¢ 24" Cable Zip Ties, Natural w/UV, 175 lb, 100 pack (8.8*600N-UV)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- Nsi Industries Cable Ties