Shop All Cable Ties
Nsi Industries
Cable Tie Blck Mtg Hd 14" 50LB, PK100
Mfr # 14500MH
Zoro # G1628477
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 66
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 14500MH
- Zoro # G1628477
- UPC # 662381050588
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Details
Design - Cable Tie | Mountable |
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Cable Tie Duty | Standard |
Indoor/Outdoor | Outdoor |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.053" |
Application | Cable Bundling |
Description
Cable Tie,Black,Mtg Head,14 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Black (HS397-S25-BLACK)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Black (CT-VW-24-25-BK)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 (36J138)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S12FO-TA)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- Nsi Industries Cable Ties