Shop All Cable Ties
Nsi Industries
Cable Tie Black Mtg Hd 30LB, PK100
Mfr # 5300MH
Zoro # G1629238
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Color UV Black
- Width 9/64"
- Tensile Strength 30 lb.
- Max. Bundle Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 5300MH
- Zoro # G1629238
- UPC # 662381050557
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Width | 9/64" |
Max. Bundle Dia. | 1-1/2 in |
Details
Design - Cable Tie | Mountable |
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 30 lb. |
Material | Nylon 66 |
Cable Tie Duty | Standard |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.045" |
Application | Cable Bundling |
Description
Cable Tie,Black,Mtg Head,30 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKD08)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- STANDARD IGNITION Tie Strap, Hp6160 (HP6160)
- STEEL GRIP CABLETIE 8""75# WHT 100PK (75S-200-8-NC)
- POWER FIRST 14.5" L Cable Tie YL PK 100 (36J230)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- ACCUFORM Nylon Plastic Ties, Beaded, 5", PK1000 (MAPT01)
- Nsi Industries Cable Ties