Shop All Cable Ties
Nsi Industries
Cable Tie Black 14" 50LB, PK1000
Mfr # 14500X
Zoro # G1628483
product price: $0.26
/ea
Sold in multiples of 1000 for $260.00
$260.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 14500X
- Zoro # G1628483
- UPC # 662381051264
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Cable Tie Duty | Standard |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.052" |
Application | Cable Bundling |
Description
Cable Tie,Black,14 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- WIEGMANN Back Panel, Panel Accessory, 14 Gang, Carbon Steel (HW-MP1210CS)
- DAYTON Control Transformer, 1 kVA, 80°C, 120V AC, 208/240/480V AC (31EJ57)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-08-50-100-BK)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- MARINCO Wire Tie 70 Pound Capacity Ultraviolet Black (M1D-4512BEADBK)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- Nsi Industries Cable Ties