Shop All Cable Ties
This Product is Discontinued
Nsi Industries
Cable Tie Black 11" 50LB, PK1000 (Discontinued)
Mfr # 11500X
Zoro # G1628203
This Product is Discontinued
Key Features
- Length 11"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
- Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 11500X
- Zoro # G1628203
- UPC # 662381050649
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 3/16" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Cable Tie Duty | Standard |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.052" |
Description
Cable Tie,Black,11 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.