Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Natl .5X.375" 100
Mfr # NC-500
Zoro # G1639823
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Nylon Cable Clamps
- Insulation Nylon 66
- Mounting Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-500
- Zoro # G1639823
- UPC # 662381130068
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.5 |
Details
Item | Cable Clamp,Natural,0.5 x 0.375" |
Color | Natural |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Insulation | Nylon 66 |
Mounting | Screw Mount |
Construction | Molded |
Application | Cable Fastening |
Description
Cable Clamp,Natural,0.5 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 (1996)
- WIEGMANN Hole Plug, Steel, 1.63" Conduit Size (WAS125)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-BK)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- GB CLAMP PLSTC BLK 1/2""CD12 (PPC-1550UVB)
- BARON Cable Clamp Wire Ss 1/16 (260S-1/16)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- METRA ELECTRONICS CABLE CLAMPS BLACK 1/4 INCH, PK 100 (BCC14)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- Nsi Industries Cable Clamps & Clips