Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Natl .375X.375" 100
Mfr # NC-375
Zoro # G1639817
product price: $0.17
/ea
Sold in multiples of 100 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Nylon Cable Clamps
- Application Cable Fastening
- Construction Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-375
- Zoro # G1639817
- UPC # 662381130044
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.375 |
Details
Item | Cable Clamp,Natural,0.375 x 0.375" |
Color | Natural |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Application | Cable Fastening |
Construction | Molded |
Mounting | Screw Mount |
Insulation | Nylon 66 |
Description
Cable Clamp,Natural,0.375 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100PC)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC (SSL1D03BD)
- MERSEN Power Distribution Block, 3 Poles, 620 to 760A Amp Range, 1000V AC/DC Volt Rating (MPDB69313)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24SS)
- SERCO Cable Clamps, Cable Clamp 3/16 (441-103)
- ZORO SELECT Clamp, w/o Cushion, Galv, Dia 1 In, PK25 (CO1609Z1)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- ZSI SPN Loop Clamp, 3-1/4x1/2", 0.265" Hole (SPN-52)
- Nsi Industries Cable Clamps & Clips