Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Natl .250X.375" 100
Mfr # NC-250
Zoro # G1639850
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Nylon Cable Clamps
- Application Cable Fastening
- Insulation Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-250
- Zoro # G1639850
- UPC # 662381130020
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.25 |
Details
Item | Cable Clamp,Natural,0.250 x 0.375" |
Color | Natural |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Application | Cable Fastening |
Insulation | Nylon 66 |
Construction | Molded |
Mounting | Screw Mount |
Description
Cable Clamp,Natural,0.250 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 7in-18in H, 1500lb (PSA16AH18)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-0-EC)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AF3)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50D0312)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK50 (CO0909Z1)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP50/50)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- Nsi Industries Cable Clamps & Clips