Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Natl .187X.375" 100
Mfr # NC-187
Zoro # G1639893
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Nylon Cable Clamps
- Construction Molded
- Cable Size 0.187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-187
- Zoro # G1639893
- UPC # 662381130013
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.187 |
Details
Item | Cable Clamp,Natural,0.187 x 0.375" |
Color | Natural |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Construction | Molded |
Insulation | Nylon 66 |
Mounting | Screw Mount |
Application | Cable Fastening |
Description
Cable Clamp,Natural,0.187 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- GARDNER BENDER 1/4 Coax Cable Clamp For Rg-6 (PEC-31525)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- JONES STEPHENS CLAMP 3/8 BEAM (H60-375)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- Nsi Industries Cable Clamps & Clips