Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Natl .125X.375" 100
Mfr # NC-125
Zoro # G1639762
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Nylon Cable Clamps
- Construction Molded
- Cable Size 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-125
- Zoro # G1639762
- UPC # 662381130006
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.125 |
Details
Item | Cable Clamp,Natural,0.125 x 0.375" |
Color | Natural |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Construction | Molded |
Application | Cable Fastening |
Mounting | Screw Mount |
Insulation | Nylon 66 |
Description
Cable Clamp,Natural,0.125 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 110V DC Coil Volts, 2 C/O (RPM22FD)
- GARDNER BENDER Mechanical Lug, Aluminum, 2 to 14 AWG, PK2 (GTA-2N)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-240A)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- ZSI LoopClamp, Dia.2 3/4 In HoleDia.17/32 In (LVZ-44)
- ZSI Cush-A-Click, Pipe Clamp, 3/4" (CAC12)
- X1 TOOLS 3/8 Black Nylon Cable Clamp 6 Clamps by X1 Tools (X1E-CON-CLA-CAB-1375x6)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- Nsi Industries Cable Clamps & Clips