Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Natl .75" 100
Mfr # NCH-750
Zoro # G1640018
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Construction Molded
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NCH-750
- Zoro # G1640018
- UPC # 662381130280
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.75 |
Details
Item | Cable Clamp,Heavy Duty,Natural,0.75" |
Color | Natural |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Construction | Molded |
Application | Cable Fastening |
Insulation | Nylon 66 |
Mounting | Screw Mount |
Description
Cable Clamp,Heavy Duty,Natural,0.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532SSPT)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Cushion, PK10 (COL3213Z1)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8-S)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (COV1717Z1)
- ZORO SELECT Clamp, OD 3/16 In, 1/2 In W, Vinyl, PK50 (COV0409Z1)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, Blk, PK25 (22CC50D0625B)
- Nsi Industries Cable Clamps & Clips