Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Natl .625" 100
Mfr # NCH-625
Zoro # G1640027
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Cable Size 0.625
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NCH-625
- Zoro # G1640027
- UPC # 662381130266
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.625 |
Details
Item | Cable Clamp,Heavy Duty,Natural,0.625" |
Color | Natural |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Application | Cable Fastening |
Insulation | Nylon 66 |
Construction | Molded |
Mounting | Screw Mount |
Description
Cable Clamp,Heavy Duty,Natural,0.625 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- KNIPEX End Ferrules, 4 AWG (25mm2) Non-I, PK50 (97 99 399)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- NEWPORT FASTENERS 3/16x.140x.430 Standard Nylon Cable Clamps/Clamping Dia.: 3/16"/Hole Size: .140"/Contact.430", 2500PK (558521)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/16 In, PK50 (CH0509Z1)
- AUVECO GM WIRE LOOM ROUTING CLIP 1/4 I.D. 3/8 O.D., PK/15, 15PK (19795)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - UV Resistant Black (CCUC7-125-C-BLACK)
- ANCOR Stainless Steel Cushion Clamp - 3" - 10-Pack (404302)
- Nsi Industries Cable Clamps & Clips