Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Natl .5" 100
Mfr # NCH-500
Zoro # G1639948
product price: $0.25
/ea
Sold in multiples of 100 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Mounting Screw Mount
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NCH-500
- Zoro # G1639948
- UPC # 662381130242
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.5 |
Details
Item | Cable Clamp,Heavy Duty,Natural,0.5" |
Color | Natural |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Mounting | Screw Mount |
Application | Cable Fastening |
Construction | Molded |
Insulation | Nylon 66 |
Description
Cable Clamp,Heavy Duty,Natural,0.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC50C0375)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- NATIONAL HARDWARE Cable Clamp Kit, Stainless Steel (N100-345)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- Nsi Industries Cable Clamps & Clips