Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Natl .312" 100
Mfr # NCH-312
Zoro # G1639957
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Mounting Screw Mount
- Construction Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NCH-312
- Zoro # G1639957
- UPC # 662381130211
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.312 |
Details
Item | Cable Clamp,Heavy Duty,Natural,0.312" |
Color | Natural |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Mounting | Screw Mount |
Construction | Molded |
Insulation | Nylon 66 |
Application | Cable Fastening |
Description
Cable Clamp,Heavy Duty,Natural,0.312 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- MONOPRICE Ethernet Cable, Cat 6, Green, 14 ft. (2310)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC6-100-BK)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- ZSI SWP Loop Clamp, 2x3/4", 0.406" Hole (SPW-32)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC50D0500B)
- Nsi Industries Cable Clamps & Clips