Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Natl .25" 100
Mfr # NCH-250
Zoro # G1639972
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Mounting Screw Mount
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NCH-250
- Zoro # G1639972
- UPC # 662381130204
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.25 |
Details
Item | Cable Clamp,Heavy Duty,Natural,0.25" |
Color | Natural |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Mounting | Screw Mount |
Application | Cable Fastening |
Construction | Molded |
Insulation | Nylon 66 |
Description
Cable Clamp,Heavy Duty,Natural,0.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD)
- STREAMLIGHT Stylus Pro W/Usb Cord - Red (66137)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-BK)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC16A0187B)
- AUVECO GM WIRE LOOM ROUTING CLIP 1/4 I.D. 3/8 O.D., PK/15, 15PK (19795)
- NATIONAL HARDWARE Cable Clamp Kit, Stainless Steel (N100-345)
- Nsi Industries Cable Clamps & Clips