Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Blk .5" 100
Mfr # NCH-500-0
Zoro # G1639963
product price: $0.25
/ea
Sold in multiples of 100 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Cable Size 0.5
- Insulation Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NCH-500-0
- Zoro # G1639963
- UPC # 662381130549
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.5 |
Details
Item | Cable Clamp,Heavy Duty,Black,0.5" |
Color | Black |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Insulation | Nylon 66 |
Construction | Molded |
Mounting | Screw Mount |
Application | Cable Fastening |
Description
Cable Clamp,Heavy Duty,Black,0.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- SQUARE D Door Latch Kit, Load Center Accessory, QO/Homeline (4020284450K)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, B Curve (M9F21202)
- POWER FIRST Male Disconnect, Bare, 16-14AWG, PK100 (5UGK7)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP50/50)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- Nsi Industries Cable Clamps & Clips