Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Blk .312" 100
Mfr # NCH-312-0
Zoro # G1639911
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Construction Molded
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NCH-312-0
- Zoro # G1639911
- UPC # 662381130518
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.312 |
Details
Item | Cable Clamp,Heavy Duty,Black,0.312" |
Color | Black |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Construction | Molded |
Application | Cable Fastening |
Insulation | Nylon 66 |
Mounting | Screw Mount |
Description
Cable Clamp,Heavy Duty,Black,0.312 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EH10)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66V)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1102N)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- MIDWEST FASTENER 5/8" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72544)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC50C0187B)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- Nsi Industries Cable Clamps & Clips