Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Blk .25" 100
Mfr # NCH-250-0
Zoro # G1639920
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Insulation Nylon 66
- Mounting Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # NCH-250-0
- Zoro # G1639920
- UPC # 662381130501
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.25 |
Details
Item | Cable Clamp,Heavy Duty,Black,0.25" |
Color | Black |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Insulation | Nylon 66 |
Mounting | Screw Mount |
Application | Cable Fastening |
Construction | Molded |
Description
Cable Clamp,Heavy Duty,Black,0.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- QUICKCABLE 400A ANL Fuse (509306-001)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- KABLE KONTROL Aluminum Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5017-C)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- KS Steel Cushion Cable Clamp 1 1/, PK100 (23445)
- GAMPAK Strap Rigid 1Hole 3/4Bg3 (49901)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- Nsi Industries Cable Clamps & Clips