Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Hd Blk 1" 100
Mfr # NCH-1000
Zoro # G1639902
product price: $0.38
/ea
Sold in multiples of 100 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 66
- Type Heavy Duty Nylon Cable Clamps
- Cable Size 1
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NCH-1000
- Zoro # G1639902
- UPC # 662381130310
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 1 |
Details
Item | Cable Clamp,Heavy Duty,Black,1" |
Color | Natural |
Material | Nylon 66 |
Type | Heavy Duty Nylon Cable Clamps |
Application | Cable Fastening |
Insulation | Nylon 66 |
Mounting | Screw Mount |
Construction | Molded |
Description
Cable Clamp,Heavy Duty,Black,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Black (DS315BK)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - Natural White (CCUC5-075-C-NATURAL)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC16A0125B)
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/2" (CAC24)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- Nsi Industries Cable Clamps & Clips