Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Blk .375X.375" 100
Mfr # NC-375-0
Zoro # G1639808
product price: $0.14
/ea
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 66
- Type Nylon Cable Clamps
- Mounting Screw Mount
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-375-0
- Zoro # G1639808
- UPC # 662381131041
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.375 |
Details
Item | Cable Clamp,Black,0.375 x 0.375" |
Color | Black |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Mounting | Screw Mount |
Application | Cable Fastening |
Insulation | Nylon 66 |
Construction | Molded |
Description
Cable Clamp,Black,0.375 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MAG DADDY Snap In Cable Holder (62421-10)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- ZORO SELECT 1 In Dia. Rubber Cushion Clamp 0.281 Hole (COL1609SS)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- Nsi Industries Cable Clamps & Clips