Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Blk .312X.375" 100
Mfr # NC-312-0
Zoro # G1639887
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 66
- Type Nylon Cable Clamps
- Mounting Screw Mount
- Insulation Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # NC-312-0
- Zoro # G1639887
- UPC # 662381131034
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.312 |
Details
Item | Cable Clamp,Black,0.312 x 0.375" |
Color | Black |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Mounting | Screw Mount |
Insulation | Nylon 66 |
Construction | Molded |
Application | Cable Fastening |
Description
Cable Clamp,Black,0.312 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22FUF32AA)
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- AFTERMARKET JAndN Electrical Products Wire Clamp (601-31000-5-JN)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/2In (N248-328)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 (COV0609Z1)
- Nsi Industries Cable Clamps & Clips