Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Blk .250X.375" 100
Mfr # NC-250-0
Zoro # G1639832
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 66
- Type Nylon Cable Clamps
- Mounting Screw Mount
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-250-0
- Zoro # G1639832
- UPC # 662381131027
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.25 |
Details
Item | Cable Clamp,Black,0.250 x 0.375" |
Color | Black |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Mounting | Screw Mount |
Application | Cable Fastening |
Insulation | Nylon 66 |
Construction | Molded |
Description
Cable Clamp,Black,0.250 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, Black, PK100 (DC-5/16NB)
- ZSI Half Loop Clamp, Stainless Steel, 1/2" (HSN-08)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- ZSI Cush-A-Clamp, 6", Tube Clamp, SS304 (096NS106)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/8 In, PK50 (CH0609Z1)
- Nsi Industries Cable Clamps & Clips