Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Blk .187X.375" 100
Mfr # NC-187-0
Zoro # G1639841
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 66
- Type Nylon Cable Clamps
- Construction Molded
- Mounting Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-187-0
- Zoro # G1639841
- UPC # 662381131010
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.187 |
Details
Item | Cable Clamp,Black,0.187 x 0.375" |
Color | Black |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Construction | Molded |
Mounting | Screw Mount |
Application | Cable Fastening |
Insulation | Nylon 66 |
Description
Cable Clamp,Black,0.187 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Coax Connector, Compression F-Series, PK4 (GDC-6CM)
- SIEMENS Keyed Selector Switch, For Pilot Device (52KEY-501CH)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- ZSI Flange Clip W/ Counduit Clip, Steel, PK100 (FCH58S)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - Natural White (CCUC5-075-C-NATURAL)
- GB CLAMP PLSTC BLK 1/2""CD12 (PPC-1550UVB)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37D0312B)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- Nsi Industries Cable Clamps & Clips