Shop All Cable Clamps & Clips
Nsi Industries
Cable Clamp Blk .125X.375 100
Mfr # NC-125-0
Zoro # G1639799
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 66
- Type Nylon Cable Clamps
- Cable Size 0.125
- Application Cable Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # NC-125-0
- Zoro # G1639799
- UPC # 662381131003
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Size | 0.125 |
Details
Item | Cable Clamp,Black,0.125 x 0.375" |
Color | Black |
Material | Nylon 66 |
Type | Nylon Cable Clamps |
Application | Cable Fastening |
Construction | Molded |
Mounting | Screw Mount |
Insulation | Nylon 66 |
Description
Cable Clamp,Black,0.125 x 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, Junction Box, 4 Gang, Square (52181-VTBAR)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- MAG DADDY Snap In Cable Holder (62409-10)
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Vinyl, PK50 (COV1313Z1)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- Nsi Industries Cable Clamps & Clips