Shop All Power Distribution Blocks
Nsi Industries
Block 2X500-6 Line 6X2/0-14Load
Mfr # AL-R2-K6
Zoro # G1631170
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 760 A/Pole
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 500 MCM-4 AWG
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) 2/0-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL-R2-K6
- Zoro # G1631170
- UPC # 662381165756
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 5.5 in |
Width | 2.9 in |
Depth | 3.25 in |
Details
Item | Block,(2) 500-6 Line,(6) 2/0-14 Load |
Max. Amps | 760 A/Pole |
Primary Connections/Pole | 2 |
Primary Wire Range (AWG) | 500 MCM-4 AWG |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 2/0-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | Two Mounting Holes |
Material | Aluminum, Polyester |
Color | Black |
Ul Standard | UL1059 |
Certifications | UL Listed, CSA, RU |
Assortment | Connector Blocks 10K AMP SCCR |
Wire Range | 500 MCM-4 AWG – 2/0-14 AWG |
Description
Block,(2) 500-6 Line,(6) 2/0-14 Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/6, CL2P (555060423)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CTD244210)
- LOVE Signal Conditioner, 0-10VDC, 85-265VDC/VAC (SC4380)
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 4pin (E57G-18UPN8-Q)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- EATON BUSSMANN Pwr Dist Block, 620A, 3P, 4AWG-350 MCM, 600V (16500-3)
- ILSCO Power Distribution Block, Line Conductor (PDB-55-600-1-EC)
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- SQUARE D Pwr Dist Block, 760A, 1P, 1P Primary, 600V (9080LBA165212)
- SEA-DOG Sea-Dog 426628-1 Bakelite Terminal Block - 8 Terminals (426628-1)
- Nsi Industries Power Distribution Blocks & Terminal Blocks