Shop All Power Distribution Blocks
Nsi Industries
Block 2X500-6 Line 12X4-14 Load
Mfr # AL-R2-H12
Zoro # G1631292
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Amps 760 A/Pole
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 500 MCM-4 AWG
- Secondary Connection/Pole 12
- Secondary Wire Range (AWG) 4-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL-R2-H12
- Zoro # G1631292
- UPC # 662381165725
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 5.5 in |
Depth | 3.25 in |
Width | 2.9 in |
Details
Item | Block,(2) 500-6 Line,(12) 4-14 Load |
Max. Amps | 760 A/Pole |
Primary Connections/Pole | 2 |
Primary Wire Range (AWG) | 500 MCM-4 AWG |
Secondary Connection/Pole | 12 |
Secondary Wire Range (AWG) | 4-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Power Distribution Block (2) 500 MCM-4 AWG Primary (12) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-5, 0-OE (SMT-8M-A-PS-24V-E-5,0-OE)
- HALEX 112 1 Hole Strap (96115)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- HAMMOND SPLITTER BLOCKS 225 A (CSBL225)
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- MERSEN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (MPDB67661)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud (MPDB66233)
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V (FSPDB4A)
- Nsi Industries Power Distribution Blocks