Shop All Power Distribution Blocks
Nsi Industries
Block 2X350-6 Line 6X2/0-14Load
Mfr # AL-P2-K6
Zoro # G1631207
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 620 A/Pole
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 350 MCM-6 AWG
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) 2/0-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL-P2-K6
- Zoro # G1631207
- UPC # 662381165695
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 2.9 in |
Length | 5.5 in |
Depth | 3.25 in |
Details
Item | Block,(2) 350-6 Line,(6) 2/0-14 Load |
Max. Amps | 620 A/Pole |
Primary Connections/Pole | 2 |
Primary Wire Range (AWG) | 350 MCM-6 AWG |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 2/0-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Block,(2) 350-6 Line,(6) 2/0-14 Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- OMRON Limit Switch Head Rotary Nema 3, 4, 4X, 6P, 12, 13 (D4A0002N)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud (MPDB66233)
- SEA-DOG Sea-Dog 426628-1 Bakelite Terminal Block - 8 Terminals (426628-1)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- ILSCO Power Distribution Block, Line Conductor (PDA-14-2/0-1-EC)
- EATON BUSSMANN Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V (16375-3)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- Nsi Industries Power Distribution Blocks & Terminal Blocks