Shop All Power Distribution Blocks
Nsi Industries
Block 2X350-6 Line 2X350-6 Load
Mfr # AL-P2-P2
Zoro # G1631283
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 620 A/Pole
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 350 MCM-6 AWG
- Secondary Connection/Pole 2
- Secondary Wire Range (AWG) 350 MCM-6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL-P2-P2
- Zoro # G1631283
- UPC # 662381166197
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 2.9 in |
Length | 5.5 in |
Depth | 3.25 in |
Details
Item | Block,(2) 350-6 Line,(2) 350-6 Load |
Max. Amps | 620 A/Pole |
Primary Connections/Pole | 2 |
Primary Wire Range (AWG) | 350 MCM-6 AWG |
Secondary Connection/Pole | 2 |
Secondary Wire Range (AWG) | 350 MCM-6 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Block,(2) 350-6 Line,(2) 350-6 Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 15A, 600V AC, Non-Indicating (SC-15)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMU7)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAP13618)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- SQUARE D Power distribution block, Linergy, 3 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA363206)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- Nsi Industries Power Distribution Blocks