Shop All Power Distribution Blocks
Nsi Industries
Block 2X2/0-14 Line 6X4-14 Load
Mfr # AM-K2-H6
Zoro # G1631347
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 350 A/Pole
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 2/0-14 AWG
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) 4-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AM-K2-H6
- Zoro # G1631347
- UPC # 662381165541
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 4 in |
Depth | 2.62 in |
Width | 1.71 in |
Details
Item | Block,(2) 2/0-14 Line,(6) 4-14 Load |
Max. Amps | 350 A/Pole |
Primary Connections/Pole | 2 |
Primary Wire Range (AWG) | 2/0-14 AWG |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 4-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | Two Mounting Holes |
Material | Aluminum, Polyester |
Color | Black |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Block,(2) 2/0-14 Line,(6) 4-14 Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Guard - Single (522-B14)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB10)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3SR)
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- SQUARE D Power Distribution Block 600V 310A (9080LBA163101)
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V (FSPDB4A)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12611)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600VAC (16395-3)
- Nsi Industries Power Distribution Blocks & Terminal Blocks