Shop All Power Distribution Blocks
Nsi Industries
Block 2X2/0-14 Line 12X4-14Load
Mfr # AM-K2-H12
Zoro # G1631371
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 350 A/Pole
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 2/0-14 AWG
- Secondary Connection/Pole 12
- Secondary Wire Range (AWG) 4-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AM-K2-H12
- Zoro # G1631371
- UPC # 662381165602
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 1.71 in |
Depth | 2.62 in |
Length | 4 in |
Details
Item | Block,(2) 2/0-14 Line,(12) 4-14 Load |
Max. Amps | 350 A/Pole |
Primary Connections/Pole | 2 |
Primary Wire Range (AWG) | 2/0-14 AWG |
Secondary Connection/Pole | 12 |
Secondary Wire Range (AWG) | 4-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | Two Mounting Holes |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Power Distribution Block (2) 2/0-14 AWG Primary(12) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SOUTHWIRE Wire Bldg 14G Solx500 Thhn Yel (14YEL-SOLX500)
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK (HBL26W47BK)
- SEA-DOG Sea-Dog 426626-1 Bakelite Terminal Block - 6 Terminals (426626-1)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- ILSCO Power Distribution Block, Line Conductor (PDA-14-2/0-1-EC)
- SQUARE D Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Width: 2.75 in (9080LBA362104)
- EATON BUSSMANN Cover, Series 163, 2 Pole (CPDB-1)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V, Depth: 3.32 in (16370-3)
- Nsi Industries Power Distribution Blocks & Terminal Blocks