Shop All Power Distribution Blocks
Nsi Industries
Block 2X 2/0-14 Line 6X4-14 Load
Mfr # AS-K2-H6
Zoro # G1753847
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 350 A/Pole
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 2/0-14 AWG
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) 4-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AS-K2-H6
- Zoro # G1753847
- UPC # 662381165510
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.9 in |
Length | 2.34 in |
Width | 1.04 in |
Details
Item | Block,(2) 2/0-14 Line,(6) 4-14 Load |
Max. Amps | 350 A/Pole |
Primary Connections/Pole | 2 |
Primary Wire Range (AWG) | 2/0-14 AWG |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 4-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Power Distribution Block-Small (2) 2/0-14 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- MERSEN Pwr Dist Block, 350A, 1P, 2/0-14 AWG, 600VAC (MPDB67511)
- EATON BUSSMANN Cover, Series 163, 3 Pole (CPDB-3)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- Nsi Industries Power Distribution Blocks & Terminal Blocks