Shop All Power Distribution Blocks
Nsi Industries
Block 1X500-6 Line 1X500-6 Load
Mfr # AM-R1-R1
Zoro # G1631353
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 380 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 500 MCM-4 AWG
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) 500 MCM-4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AM-R1-R1
- Zoro # G1631353
- UPC # 662381166135
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 1.71 in |
Length | 4 in |
Depth | 2.62 in |
Details
Item | Block,(1) 500-6 Line,(1) 500-6 Load |
Max. Amps | 380 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 500 MCM-4 AWG |
Secondary Connection/Pole | 1 |
Secondary Wire Range (AWG) | 500 MCM-4 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | Two Mounting Holes |
Material | Aluminum, Polyester |
Color | Black |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Power Distribution Block (1) 500 MCM-4 AWG Primary (1) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 480VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3CB)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SBO2V03)
- CYBERPOWER Sine Wave UPS, 1350VA, 12 Outlets, Desktop, Out: 120V AC , In:120V AC (CP1350PFCLCD)
- PARAGON Timer, Defrost, 120V, 1 NO, 2NC Switches (8141-00)
- SQUARE D Power Distribution Block 600V 420A (9080LBA364101)
- SEA-DOG Sea-Dog 426626-1 Bakelite Terminal Block - 6 Terminals (426626-1)
- MERSEN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (MPDB67662)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC162101)
- EATON BUSSMANN Pwr Dist Block, 255A, 4P, 6AWG-250 MCM, 600V (16003-4)
- MERSEN Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V (FSPDB5A)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- Nsi Industries Power Distribution Blocks