Shop All Power Distribution Blocks
Nsi Industries
Block 1X500-4 Line 4X4/0-6 Load
Mfr # AL-R1-M4
Zoro # G1631240
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 380 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 500 MCM-4 AWG
- Secondary Connection/Pole 4
- Secondary Wire Range (AWG) 4/0-6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL-R1-M4
- Zoro # G1631240
- UPC # 662381165480
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 3.25 in |
Length | 5.5 in |
Width | 2.9 in |
Details
Item | Block,(1) 500-4 Line,(4) 4/0-6 Load |
Max. Amps | 380 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 500 MCM-4 AWG |
Secondary Connection/Pole | 4 |
Secondary Wire Range (AWG) | 4/0-6 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Material | Aluminum, Polyester |
Color | Black |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Block,(1) 500-4 Line,(4) 4/0-6 Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 6A, 600V AC, Non-Indicating (JTD006)
- MERSEN Pwr Dist Block, 175A, 2P, 6P Secndry, 600VAC (MPDB67562)
- MERSEN Pwr Dist Block, 175A, 1P, 4P Secndary, 600V (FSPDB2A)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in (MPDB63132)
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (MPDB67663)
- SQUARE D Block Cover, 5.87 in W, 4.56 in H, 4.1 in L (9080LB43)
- Nsi Industries Power Distribution Blocks