Shop All Power Distribution Blocks
Nsi Industries
Block 1X350-6 Line 6X4-14 Load
Mfr # AM-P1-H6
Zoro # G1631310
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 310 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 350 MCM-6 AWG
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) 4-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AM-P1-H6
- Zoro # G1631310
- UPC # 662381165374
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.62 in |
Length | 4 in |
Width | 1.71 in |
Details
Item | Block,(1) 350-6 Line,(6) 4-14 Load |
Max. Amps | 310 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 350 MCM-6 AWG |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 4-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | Two Mounting Holes |
Material | Aluminum, Polyester |
Color | Black |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Power Distribution Block (1) 350 MCM-6 AWG Primary (6) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON CB 3C 3#16S PIN PLUG (CA3106E10SL3PBA34)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Screw On (A16R126)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL1630R)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- SQUARE D Power Distribution Block 600V 335A (9080LBA164108)
- SQUARE D Power Distribution Block 600V 760A (9080LBA365208)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 600VAC, 1P Primary (16321-1)
- EATON BUSSMANN Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V (16375-3)
- Nsi Industries Power Distribution Blocks & Terminal Blocks