Shop All Power Distribution Blocks
Nsi Industries
Block, 1X350-6 Line 6X2/0-14 Load
Mfr # AL-P1-K6
Zoro # G1631152
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 310 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 350 MCM-6 AWG
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) 2/0-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL-P1-K6
- Zoro # G1631152
- UPC # 662381165435
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 3.25 in |
Length | 5.5 in |
Width | 2.9 in |
Details
Item | Block,(1) 350-6 Line,(6) 2/0-14 Load |
Max. Amps | 310 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 350 MCM-6 AWG |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 2/0-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Env Temp | test 90° |
Assortment | Connector Blocks 10K AMP SCCR |
Ul Standard | UL Recognize |
Wire Range | test 4-14 |
Description
Power Distribution Block (1) 350 MCM-6 AWG Primary (6) 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN SE CABLE/NM 1 1/2"" (44675)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-7)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (PDBFS303)
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- SQUARE D Pwr Dist Block, 335A, 2P, 6AWG-400 MCM, 600V (9080LBA263106)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- SQUARE D Pwr Dist Block, 760A, 2P, 8P Secondary, 600V (9080LBA265208)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- Nsi Industries Power Distribution Blocks & Terminal Blocks