Shop All Power Distribution Blocks
Nsi Industries
Block 1X350-6 Line 1X350-6 Load
Mfr # AM-P1-P1
Zoro # G1631380
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 350 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 350 MCM-6 AWG
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) 350 MCM-6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AM-P1-P1
- Zoro # G1631380
- UPC # 662381166104
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.62 in |
Width | 1.71 in |
Length | 4 in |
Details
Item | Block,(1) 350-6 Line,(1) 350-6 Load |
Max. Amps | 350 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 350 MCM-6 AWG |
Secondary Connection/Pole | 1 |
Secondary Wire Range (AWG) | 350 MCM-6 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Block,(1) 350-6 Line,(1) 350-6 Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- VELCRO BRAND ONE-WRAP TIE ROLL 12' (90340)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- BURNDY Power Distribution Block, Amps 175 (BDBSCS1PA)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- EATON BUSSMANN Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (16220-3)
- BURNDY Power Distribution Block, Amps 760 (BDBLCS6VA)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- Nsi Industries Power Distribution Blocks & Terminal Blocks