Shop All Power Distribution Blocks
Nsi Industries
Block 1X250-6 Line 1X250-6 Load
Mfr # AM-N1-N1
Zoro # G1631399
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 310 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 250 MCM-6 AWG
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) 250 MCM-6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AM-N1-N1
- Zoro # G1631399
- UPC # 662381166074
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 4 in |
Width | 1.71 in |
Depth | 2.62 in |
Details
Item | Block,(1) 250-6 Line,(1) 250-6 Load |
Max. Amps | 310 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 250 MCM-6 AWG |
Secondary Connection/Pole | 1 |
Secondary Wire Range (AWG) | 250 MCM-6 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | Two Mounting Holes |
Material | Aluminum, Polyester |
Color | Black |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Block,(1) 250-6 Line,(1) 250-6 Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- MERSEN Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC, Width: 1.98 in (MPDB63132)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 4 Poles (M9R84440)
- EATON BUSSMANN Pwr Dist Block, 620A, 3P, 4AWG-350 MCM, 600V (16500-3)
- SQUARE D Block Cover, 5.87 in W, 4.56 in H, 4.1 in L (9080LB43)
- Nsi Industries Power Distribution Blocks & Terminal Blocks