Shop All Power Distribution Blocks
Nsi Industries
Block 1X2/0-14Line 1X2/0-14Load
Mfr # AS-K1-K1
Zoro # G1631651
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 175 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 2/0-14 AWG
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) 2/0-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AS-K1-K1
- Zoro # G1631651
- UPC # 662381166043
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 1.04 in |
Length | 2.34 in |
Depth | 2.9 in |
Details
Item | Block,(1) 2/0-14 Line,(1) 2/0-14 Load |
Max. Amps | 175 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 2/0-14 AWG |
Secondary Connection/Pole | 1 |
Secondary Wire Range (AWG) | 2/0-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Power Distribution Block (1) 2/0-14 AWG Primary (1) 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- HONDA Gasket Air Cleaner (16269-ZA0-800)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- SQUARE D Pwr Dist Block, 175A, 2P, 2/0-14 AWG, 600VAC (9080LBA262101)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 600VAC, 1P Primary (16321-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA163 or 9080LBC163 blocks (9080LB31)
- SQUARE D Pwr Dist Block, 175A, 2P, 4P Secndry, 600VAC (9080LBA262104)
- SQUARE D Power Distribution Block 600V 255A (9080LBC363101)
- Nsi Industries Power Distribution Blocks