Shop All Power Distribution Blocks
Nsi Industries
Block 1X2/0-14 Line 6X4-14 Load
Mfr # AS-K1-H6
Zoro # G1631627
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 175 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 2/0-14 AWG
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) 4-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AS-K1-H6
- Zoro # G1631627
- UPC # 662381165343
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.9 in |
Width | 1.04 in |
Length | 2.34 in |
Details
Item | Block,(1) 2/0-14 Line,(6) 4-14 Load |
Max. Amps | 175 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 2/0-14 AWG |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 4-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Block,(1) 2/0-14 Line,(6) 4-14 Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C885)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 4 Poles (M9R81463)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (PDBFS303)
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC362101)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 4 Poles (M9R84440)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- Nsi Industries Power Distribution Blocks