Shop All Power Distribution Blocks
Nsi Industries
Block 1X2/0-14 Line 4X4-14 Load
Mfr # AS-K1-H4
Zoro # G1631679
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 175 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 2/0-14 AWG
- Secondary Connection/Pole 4
- Secondary Wire Range (AWG) 4-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AS-K1-H4
- Zoro # G1631679
- UPC # 662381165312
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Depth | 2.9 in |
Length | 2.34 in |
Width | 1.04 in |
Details
Item | Block,(1) 2/0-14 Line,(4) 4-14 Load |
Max. Amps | 175 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 2/0-14 AWG |
Secondary Connection/Pole | 4 |
Secondary Wire Range (AWG) | 4-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | Two Mounting Holes |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Block,(1) 2/0-14 Line,(4) 4-14 Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- MERSEN CC Class, ATMR Series, Fast-Acting, 20A, 600V AC, Non-Indicating (ATMR20)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- MERSEN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (MPDB67662)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- SQUARE D Pwr Dist Block, 760A, 1P, 2AWG-500 MCM, 600V (9080LBC165208)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- Nsi Industries Power Distribution Blocks