Shop All Power Distribution Blocks
Nsi Industries
Block 1X2-14 Line 1X2-14 Load
Mfr # AS-I1-I1
Zoro # G1631660
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 115 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 2-14 AWG
- Secondary Connection/Pole 1
- Secondary Wire Range (AWG) 2-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AS-I1-I1
- Zoro # G1631660
- UPC # 662381166012
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 2.34 in |
Width | 1.04 in |
Depth | 2.9 in |
Details
Item | Block,(1) 2-14 Line,(1) 2-14 Load |
Max. Amps | 115 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 2-14 AWG |
Secondary Connection/Pole | 1 |
Secondary Wire Range (AWG) | 2-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Mounting | Two Mounting Holes |
Application | Terminate, Splice, Tap Power Connectors |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Power Distribution Block 2-14 AWG Primary 2-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- MERSEN Pwr Dist Block, 310A, 1P, 12P Secndary, 600V (MPDB69151)
- EATON BUSSMANN Pwr Dist Blck, 400A, 3P, 1/2-13x1-1/16 Stud (16394-3)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 1P Prmry, 600V (16204-2)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V (FSPDB4A)
- ERICSON KIT 1075-AR FIELD REPL w/NUTS (1075-ARKIT)
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- Nsi Industries Power Distribution Blocks & Terminal Blocks