Shop All Power Distribution Blocks
Nsi Industries
Block 1000-250 Line 6X2/0-14 Load
Mfr # AL-V1-K6
Zoro # G1631329
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 545 A/Pole
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 1000-250 MCM
- Secondary Connection/Pole 6
- Secondary Wire Range (AWG) 2/0-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL-V1-K6
- Zoro # G1631329
- UPC # 662381165497
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Width | 2.9 in |
Depth | 3.25 in |
Length | 5.5 in |
Details
Item | Block,(1) 1000-250 Line,(6) 2/0-14 Load |
Max. Amps | 545 A/Pole |
Primary Connections/Pole | 1 |
Primary Wire Range (AWG) | 1000-250 MCM |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 2/0-14 AWG |
Voltage Rating | 600V |
Standards | Recognized to UL1059 |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | Two Mounting Holes |
Color | Black |
Material | Aluminum, Polyester |
Assortment | Connector Blocks 10K AMP SCCR |
Description
Power Distribution Block 1000-250 MCM Primary 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20371AC20)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- SQUARE D Power Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (9080LBA362101)
- MERSEN Pwr Dist Block, 350A, 2P, 2/0-14 AWG, 600VAC (MPDB67512)
- EATON BUSSMANN Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V (16375-3)
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- SEA-DOG Sea-Dog 426626-1 Bakelite Terminal Block - 6 Terminals (426626-1)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- Nsi Industries Power Distribution Blocks & Terminal Blocks