Shop All Splicing Connectors
Nsi Industries
Bare Butt Splice 22-18
Mfr # B22
Zoro # G1631819
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin Plated Copper
- Color Silver
- Voltage Rating 600 V
- Wire Size 22-18 AWG
- Type Non-Insulated Butt Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # B22
- Zoro # G1631819
- UPC # 662381079503
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | .472 Long |
Details
Item | Bare Butt Splice,22-18 AWG |
Material | Tin Plated Copper |
Color | Silver |
Voltage Rating | 600 V |
Type | Non-Insulated Butt Connectors |
Application | Wire Splicing |
Standard | cULus |
Number Of Terminals | 2 |
Description
22-18 AWG Bare Butt Splice, 100 Per Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- ECLIPSE TOOLS Heat Shrink Tubing, Black, Precut, 160 pc (902-355)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- MIDWEST FASTENER 16 WG to 14 WG Butt Connectors 20PK (70093)
- ABB Long Barrel Splice, 2.81 in. L, Ruby (60542)
- Nsi Industries Splicing Connectors