Shop All Splicing Connectors
Nsi Industries
Bare Butt Splice 16-14
Mfr # B16
Zoro # G1631703
product price: $0.23
/ea
Sold in multiples of 50 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin Plated Copper
- Color Silver
- Voltage Rating 600 V
- Wire Size 16-10 AWG
- Type Non-Insulated Butt Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # B16
- Zoro # G1631703
- UPC # 662381079510
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 16-10 AWG |
Terminal Size | .591 Long |
Details
Item | Bare Butt Splice,16-14 AWG |
Material | Tin Plated Copper |
Color | Silver |
Voltage Rating | 600 V |
Type | Non-Insulated Butt Connectors |
Number Of Terminals | 2 |
Standard | cULus |
Application | Wire Splicing |
Description
Bare Butt Splice,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11589983)
- ALLEN TEL Open-End Distribution Ring, Aluminum, Plastic Cap, Medium (GB10B)
- LEVITON Watertight Locking Plug (26W81)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- FLEX-STRUT Angle Splice, 4-Hole (FS-5109 E/G)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- Nsi Industries Splicing Connectors