Shop All Wire Disconnects
Nsi Industries
Awg Male Plug 22-18
Mfr # PM22-157
Zoro # G1640961
product price: $0.42
/ea
Sold in multiples of 100 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22-18 AWG
- Material Tin Plated Copper
- Color Silver
- Application Wire Termination
- Terminal Size 0.157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PM22-157
- Zoro # G1640961
- UPC # 662381080301
- Country of Origin Japan
- Category Wire Disconnects
Dimensions
Wire Size | 22-18 AWG |
Terminal Size | 0.157 |
Details
Item | Male Plug,22-18 AWG |
Material | Tin Plated Copper |
Color | Silver |
Application | Wire Termination |
Standard | cULus |
Environmental Conditions | 105 C |
Type | Non-Insulated Male Plug |
Voltage Rating | 600 V |
Number Of Terminals | 1 |
Description
Male Plug,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Pre-Galvanzd Steel (FS-200SS PG 24.00)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FRS-R-6)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C730)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- Nsi Industries Wire Disconnects